Shop All Mailer Cartons
Partners Brand
Jumbo Mailing Tubes, 6" x 36", Kraft, 10/Case
Mfr # P6036KHD
Zoro # G5506560
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Maximum Weight 25.62
- Material 0.125 Thick Spiral Wound Fibreboard
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # P6036KHD
- Zoro # G5506560
- UPC # 841436037297
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 36" |
Details
Item | Jumbo Mailing Tubes,6x36",PK10 |
Maximum Weight | 25.62 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Jumbo Mailing Tubes,6x36 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Bronze (7418)
- AVERY DENNISON MARKER, MARKSALOT, LRG, BK (08888)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UFLEX YELLOW50)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK72 (FPP7B)
- PARTNERS BRAND Corrugated Boxes, 18" x 14" x 12", Kraft, 10/Bundle (181412RP10)
- PARTNERS BRAND Corrugated Mailers, 12" x 5" x 5", White, 50/Bundle (M1255)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 1/2" x 1", White, 50/Bundle (MRX1X)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3"x 43", White, 25/Bundle (M3343)
- PARTNERS BRAND Corrugated Boxes, 36" x 35" x 40", Kraft, 5/Bundle (363540)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Square Mailing Tubes, 2" x 2" x 37", White, 50/Bundle (M2237)
- Partners Brand Mailing Tubes & Cartons