Shop All Mailer Cartons
Partners Brand
Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case
Mfr # P5072KHD
Zoro # G5506597
product price: $197.99
/pk 15, $13.20/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Length 72"
- Material 0.125 Thick Spiral Wound Fibreboard
- Maximum Weight 58.54
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P5072KHD
- Zoro # G5506597
- UPC # 841436089616
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 72" |
Details
Item | Jumbo Mailing Tubes,5x72",PK15 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Maximum Weight | 58.54 |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Jumbo Mailing Tubes,5x72 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- SMEAD Folder, Hanging, Ltr, 1/5, Ylw Pk (SMD64069)
- CANON imageCLASS D1650 Wireless Multifunc Laser Printer, Copy/Fax/Print/Scan (2223C023)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 60", Kraft, 10/Case (P8060KHD)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 5", White, 50/Bundle (M1065)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Flat Corrugated Boxes, 14 3/8" x 12" x 3 1/2", Kraft, 25/Bundle (14123)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 12", Kraft, 50/Case (P2012K)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 72 - 144", Kraft, 15/Case (P47514AT)
- ZORO SELECT Literature Mailers, 10" x 10" x 3", White, 50/Bundle (55VK52)
- Partners Brand Mailer Cartons