Shop All Mailer Cartons
Partners Brand
Jumbo Mailing Tubes, 10" x 36", Kraft, 8/Case
Mfr # P1036KHD
Zoro # G5506046
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Maximum Weight 30.02
- Material 0.125 Thick Spiral Wound Fibreboard
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # P1036KHD
- Zoro # G5506046
- UPC # 841436089654
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 36" |
Details
Item | Jumbo Mailing Tubes,10x36",Kraft,PK8 |
Maximum Weight | 30.02 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Jumbo Mailing Tubes,10x36 In.,Kraft,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- CLICS Build and Play, 400-Piece Set in Roller Bucket (CB411)
- NINJATEK Eel Midnight 1.75Mm 1Kg (3DEL0117510)
- DYKEM Permanent Paint Marker, Fiber, Medium Tip Size, Black (84002)
- PARTNERS BRAND Corrugated Mailers, 8" x 2" x 2", White, 50/Bundle (M822)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 4", Kraft, 50/Bundle (M1064K)
- PARTNERS BRAND Flat Corrugated Boxes, 29" x 17" x 3", Kraft, 25/Bundle (29173)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 48", Kraft, 10/Case (P6048KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 36", White, 24/Case (P3036W)
- Partners Brand Mail Supplies