Shop All Mailer Envelopes
Partners Brand
Jumbo Mailers, 48" x 36" x 3", Kraft, 20/Bundle
Mfr # M48363
Zoro # G5506055
product price: $531.99
/pk 20, $26.60/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Color Kraft
- Width 36"
- Length 48"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M48363
- Zoro # G5506055
- UPC # 848109007090
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 36" |
Length | 48" |
Height | 3" |
Details
Item | Jumbo Mailers,48 x 36 x 3",PK20 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Jumbo Mailers,48 x 36 x 3 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 300 Pg (66-300-R)
- ZORO SELECT Blank Dot Label Yellow 3/4"W, Pk1000 (3VCN5)
- ZORO SELECT Bogus Paper, 70 lb., Natural, 24 In. W (5PGP9)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 2" White, 50/Bundle (M2BK)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 11" x 3", White, 50/Bundle (MFL12113)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 2 3/4", Kraft, 50/Bundle (M962K)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 2", Kraft, 50/Bundle (M1292K)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 8 1/4" x 1 1/4", Kraft, 50/Bundle (M1081K)
- PARTNERS BRAND Jumbo Mailers, 28" x 24" x 6", Kraft, 20/Bundle (M28246)
- CENTURION MEDICAL PRODUCTS Centurion 10.5 x 16 in. Bubble Mailing Envelope, White (275185)
- Partners Brand Mail Supplies