Shop All Mailer Envelopes
Partners Brand
Jumbo Mailers, 24" x 24" x 6", Kraft, 20/Bundle
Mfr # M24246
Zoro # G5506195
product price: $222.99
/pk 20, $11.15/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 24"
- Length 24"
- Material 200#/ECT-32-C Corrugated
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M24246
- Zoro # G5506195
- UPC # 812578008773
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 24" |
Length | 24" |
Height | 6" |
Details
Item | Jumbo Mailers,24 x 24 x 6",PK20 |
Color | Kraft |
Material | 200#/ECT-32-C Corrugated |
Description
Jumbo Mailers,24 x 24 x 6 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- XEROX Carbonless Paper, 8.5x11, Wht/Pink, PK5000 (3R12425)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- COIN-TAINER Flat Coin Wrapper, Penny, PK1000 (216020007)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/8" x 14 1/8" x 2", Kraft, 50/Bundle (M4BKK)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL17114K)
- PARTNERS BRAND Deluxe Literature Mailers, 13" x 10" x 4", White, 50/Bundle (MFL13104)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle (M30221)
- PARTNERS BRAND Poly Mailer, 24" x 24", White, 125/Case (B878)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", White, 50/Bundle (M1491)
- ZORO SELECT Poly Mailer, 12"x15 1/2", White, PK500 (36DZ04)
- Partners Brand Mail Supplies