Shop All Mailer Envelopes
Partners Brand
Jumbo Mailers, 24" x 18" x 6", Kraft, 20/Bundle
Mfr # M24186
Zoro # G5506210
product price: $158.99
/pk 20, $7.95/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 18"
- Length 24"
- Material 200#/ECT-32-C Corrugated
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M24186
- Zoro # G5506210
- UPC # 841436073073
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 18" |
Length | 24" |
Height | 6" |
Details
Item | Jumbo Mailers,24 x 18 x 6",PK20 |
Color | Kraft |
Material | 200#/ECT-32-C Corrugated |
Description
Jumbo Mailers,24 x 18 x 6 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 8'' - 3 Mil Reclosable Amber UV Bags, 1000PK (S-13770)
- SHARPIE Peel-Off China Marker, White (2060******)
- KLEIN TOOLS Bent Trimmer with Large Ring, 12-Inch (GP212LR)
- SHARPIE Permanent Markers Variety Pack, Fine, Ultra-Fine, & Chisel-Point Markers, Black, 12PK (2135318)
- PARTNERS BRAND Flat Mailers, 6" x 8", Kraft, 100/Case (RM1)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 10 1/4" x 1", Kraft, 50/Bundle (M10101K)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 6", White, 200/Case (RM9SS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Nylon Reinforced Mailers, #7, 14 1/2" x 20", Kraft, 250/Case (B890)
- QUALITY PARK Envelope, Redistrp, Pln, Reglr Pk (QUA69022)
- Partners Brand Mailer Envelopes