Shop All Mailer Envelopes
Partners Brand
Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle
Mfr # M22186
Zoro # G5506229
product price: $151.99
/pk 20, $7.60/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 18"
- Length 22"
- Material 200#/ECT-32-C Corrugated
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M22186
- Zoro # G5506229
- UPC # 841436088435
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 18" |
Length | 22" |
Height | 6" |
Details
Item | Jumbo Mailers,22 x 18 x 6",PK20 |
Color | Kraft |
Material | 200#/ECT-32-C Corrugated |
Description
Jumbo Mailers,22 x 18 x 6 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 9in x 180' Green Premium Masking Paper (PR9)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black PK12 (PENBL107A)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- GENUINE JOE Cleaning Pad HolderDark Gray (GJO27000)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Jumbo Mailers, 20" x 20" x 6", Kraft, 20/Bundle (M20206)
- PARTNERS BRAND Easy-Fold Mailers, 11" x 8 1/2" x 3", White, 50/Bundle (M1183BF)
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 12" x 2", Kraft, 50/Bundle (M18122BFK)
- PARTNERS BRAND Literature Mailers, 15 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MIBMS500K)
- Partners Brand Mailing Tubes & Cartons