Shop All Mailer Envelopes
Partners Brand
Jumbo Mailers, 20" x 16" x 6", Kraft, 20/Bundle
Mfr # M20166
Zoro # G5506247
product price: $128.99
/pk 20, $6.45/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 16"
- Length 20"
- Material 200#/ECT-32-C Corrugated
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M20166
- Zoro # G5506247
- UPC # 841436088411
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16" |
Length | 20" |
Height | 6" |
Details
Item | Jumbo Mailers,20 x 16 x 6",PK20 |
Color | Kraft |
Material | 200#/ECT-32-C Corrugated |
Description
Jumbo Mailers,20 x 16 x 6 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Dart Y7 CPC 7 oz Ribbed Translucent Plastic Cup; Case of 2500 (Y7 CPC)
- MIP Strapping Dispenser, 19 x 25 In. (MIP-9000)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.030"X100Ft, Blue Plastic Dispenser (FTA730719035PB)
- SEALER SALES Replacement Kit for CBS-880 (SPK-CBS-880)
- PARTNERS BRAND Deluxe Literature Mailers, 30" x 17" x 8", White, 25/Bundle (MFL30178)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 2", Kraft, 50/Bundle (M1182K)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL15114K)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", White, 25/Bundle (MFL22182)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 10" x 4", Kraft, 50/Bundle (MFL12104K)
- PARTNERS BRAND Literature Mailers, 10" x 10" x 3", Kraft, 50/Bundle (ML10103K)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 9" x 3", White, 50/Bundle (M12932BF)
- Partners Brand Mailer Envelopes