Shop All Mailer Envelopes
Partners Brand
Jumbo Fold-Over Mailers, 36" x 24" x 1", White, 20/Bundle
Mfr # M36241
Zoro # G5506256
product price: $192.99
/pk 20, $9.65/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 24"
- Length 36"
- Material 200#/ECT-32-B Corrugated
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M36241
- Zoro # G5506256
- UPC # 812578008872
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 24" |
Length | 36" |
Height | 1" |
Details
Item | Jumbo Fold Mailers,36x24x1",White,PK20 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Jumbo Fold Mailers,36x24x1 In.,White,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Black, 11 In. L, PK1000 (5DTY6)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Blue, 25PK (80182)
- LEARNING RESOURCES Cross-Section Flower Model (1905)
- OIC File, Wall, Ltr, Cl (21434)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 2", White, 50/Bundle (MFL1292)
- PARTNERS BRAND Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle (MEZ545)
- PARTNERS BRAND Bubble Lined Poly Mailers, 10 1/2" x 16", White, 100/Case (B836)
- PARTNERS BRAND Deluxe Literature Mailer, 14" x 14" x 2", Kraft, 50/Bundle (MFL14142K)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4"x20", Kraft, PK25 (B811SS25PK)
- PARTNERS BRAND Self-Seal Flat Mailers, 20" x 27", Kraft, 50/Case (RM12PSK)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- Partners Brand Mail Supplies