Shop All Mailer Envelopes
Partners Brand
Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle
Mfr # M30221
Zoro # G5506271
product price: $135.99
/pk 20, $6.80/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 22 1/2"
- Length 30"
- Material 200#/ECT-32-B Corrugated
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M30221
- Zoro # G5506271
- UPC # 812578008865
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 22 1/2" |
Length | 30" |
Height | 1" |
Details
Item | Jumbo Fold Mailers,30x22.5x1",White,PK20 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Jumbo Fold Mailers,30x22.5x1 In.,White,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Bulletin Board with Aluminum Frame, 47 x 35, Natural Surface, Black Frame (050U00-01)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- BSC PREFERRED Tape Logic 2'' Top Gun Carton Sealing Tape Dispenser (TDTG2)
- VICTOR Midnight Black Desk Organizer with Smartphone Holder, 10 1/2 x 5 1/2 x 4, Wood (9525-5)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4"x20", Kraft, PK25 (B811SS25PK)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 18" x 2", White, 50/Bundle (M18182BF)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", Kraft, 50/Bundle (M24182BFK)
- SEALED AIR Mailer, Jiffylite, 14.3X20, 50 Pk (SEL39098)
- Partners Brand Mailing Tubes & Cartons