Shop All Mailer Cartons
Partners Brand
Jumbo Fold-Over Mailers, 28" x 22" x 1/4", White, 20/Bundle
Mfr # ML28221
Zoro # G2290817
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # ML28221
- Zoro # G2290817
- UPC # 841436082532
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Jumbo Fold-Over Mailer, 28x22x1/4", 20PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Jumbo Fold-Over Mailer,28x22x1/4 In.,Package Quantity 20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Industrial Marker, 12 PK (44002)
- ACCU-STAMP2 Microban Message Stamp, Copy, 3/8" (038846)
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 750PK (AVE5260)
- LABELMASTER Universal Waste Label Gen Info Rld, Pk100 (UWM7)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 37", White, 25/Bundle (M3337)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 36", Kraft, 10/Case (P8036KHD)
- PARTNERS BRAND Corrugated Boxes, 16"x10"x6", Kraft, PK25 (16106)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 25", White, 25/Bundle (M5525)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 2", Kraft, 50/Bundle (M1032K)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 4", White, 50/Bundle (55VL21)
- Partners Brand Mail Supplies