Shop All Business Envelopes
Partners Brand
Jumbo Envelopes, 18" x 23", Kraft, 100/Case
Mfr # EN1085
Zoro # G5721031
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 18"
- Color Kraft
- Outside Length 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1085
- Zoro # G5721031
- UPC # 841436091718
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 18" |
Outside Length | 23" |
Details
Item | Jumbo Envelopes,18x23",PK100 |
Material | 28 lb. Paper Stock |
Color | Kraft |
Description
Jumbo Envelopes,18x23 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Sharpie Metallc Slvr 2Ct (39108)
- CON-TACT BRAND Adhesive Roll, Clear, 18" x 9 ft per Roll, PK6 (09F-C9993)
- PELOUZE MANUFACTURING CO SCALE, SHIPPING, DIGITAL, 400# (PEL1776113)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Self-Seal Envelopes, 6" x 9", White, 500/Case (EN1069)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11112)
- Partners Brand Business Envelopes