Shop All Business Envelopes
Partners Brand
Jumbo Envelopes, 17" x 22", White, 250/Case
Mfr # EN1084W
Zoro # G5721040
product price: $363.99
/pk 250, $1.46/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 17"
- Color White
- Outside Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1084W
- Zoro # G5721040
- UPC # 841436091633
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 17" |
Outside Length | 22" |
Details
Item | Jumbo Envelopes,17x22",PK250 |
Material | 28 lb. Paper Stock |
Color | White |
Description
Jumbo Envelopes,17x22 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White (AVE79195)
- FELLOWES Wire Bindings, 1/4", 35 Sheet, Black, PK25 (52539)
- STOREX Magnetic Wall File, Clear (70325U06C)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- QUALITY PARK Products Redi-Strip Security Tinted EnvelopeWhite (QUA44926)
- Partners Brand Mail Supplies