Shop All Business Envelopes
Partners Brand
Jumbo Envelopes, 17" x 22", Kraft, 100/Case
Mfr # EN1084
Zoro # G5721059
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 17"
- Color Kraft
- Outside Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1084
- Zoro # G5721059
- UPC # 50085227423561
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 17" |
Outside Length | 22" |
Details
Item | Jumbo Envelopes,17x22",PK100 |
Material | 28 lb. Paper Stock |
Color | Kraft |
Description
Jumbo Envelopes,17x22 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Folder, File, Ltr, 1/3, Red 100PK (BSN65776)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: White Pk (5515-100)
- UNIVERSAL ONE Colored Paper, 8-1/2 x 11 In, Green, PK500 (UNV11203)
- SCHOOL SMART CLIPBOARD MASONITE 15IN X 20IN WITH 6IN CLIP - (1442103)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case (EN1008)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- THE WORKSTATION Products Tyvek Open-End Envelope- 1st Class- 9-.50in.x12-.50in.- WE (TH861546)
- Partners Brand Business Envelopes