Shop All Business Envelopes
Partners Brand
Jumbo Envelopes, 16" x 20", Kraft, 100/Case
Mfr # EN1083
Zoro # G5721077
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 16"
- Color Kraft
- Outside Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1083
- Zoro # G5721077
- UPC # 50085227424032
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 16" |
Outside Length | 20" |
Details
Item | Jumbo Envelopes,16x20",PK100 |
Material | 28 lb. Paper Stock |
Color | Kraft |
Description
Jumbo Envelopes,16x20 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- White (WL-050-25-WT)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- UNIVERSAL ONE Envlpe, 9-1/2 x 12-1/2, Slf-Stck, Brn, PK250 (UNV35291)
- MCDONALD Physical Science Basics Teaching Posters Set (P214)
- PARTNERS BRAND Jumbo Envelopes, 24" x 30", Kraft, 100/Case (EN1087)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- UNIVERSAL UNV36002 White Side Seam Business Envelope with Peel Seal Adhesive Strip, 100PK (328UNV36002)
- Partners Brand Mail Supplies