Shop All Business Envelopes
Partners Brand
Jumbo Envelopes, 15" x 20", Kraft, 100/Case
Mfr # EN1082
Zoro # G5721095
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 15"
- Color Kraft
- Outside Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1082
- Zoro # G5721095
- UPC # 50085227423554
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 15" |
Outside Length | 20" |
Details
Item | Jumbo Envelopes,15x20",PK100 |
Material | 28 lb. Paper Stock |
Color | Kraft |
Description
Jumbo Envelopes,15x20 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- ZORO SELECT 5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPK0)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Self-Seal Envelopes, 6" x 9", White, 500/Case (EN1069)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- BUSINESS SOURCE Coin Envelopes- No. 7- 28lb.- 500-BX- Brown Kraft (BSN04446)
- Partners Brand Mail Supplies