Shop All Business Envelopes
Partners Brand
Jumbo Envelopes, 14" x 18", Kraft, 100/Case
Mfr # EN1081
Zoro # G5721110
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 14"
- Color Kraft
- Outside Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1081
- Zoro # G5721110
- UPC # 50085227423547
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 14" |
Outside Length | 18" |
Details
Item | Jumbo Envelopes,14x18",PK100 |
Material | 28 lb. Paper Stock |
Color | Kraft |
Description
Jumbo Envelopes,14x18 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Black PK12 (UNV50502)
- ZORO SELECT Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Silver (TZeS961)
- LABELMASTER GHS Mini Exclamation Mark Labels, Pk500 (MLGHIS7)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- ASP Check Request Form, 8 1/2" X 5 1/2", 100 Per Pad Pk (555)
- Partners Brand Mail Supplies