Shop All Business Envelopes
Partners Brand
Jumbo Envelopes, 12 1/2" x 18 1/2", White, 250/Case
Mfr # EN1080W
Zoro # G5721129
product price: $231.99
/pk 250, $0.93/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 12 1/2"
- Color White
- Outside Length 18 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1080W
- Zoro # G5721129
- UPC # 841436091596
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 12 1/2" |
Outside Length | 18 1/2" |
Details
Item | Jumbo Envelopes,12 1/2x18 1/2",PK250 |
Material | 28 lb. Paper Stock |
Color | White |
Description
Jumbo Envelopes,12 1/2x18 1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12420)
- LINCOLNPACK Recycled Fanfold Paper. 15" x11" x 1600FT Length (LP1600)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- SOUTHWORTH Envelope, 25%Cttn, #10, Iy, 250 Pk (SOUJ404I10)
- Partners Brand Mail Supplies