Shop All Cable Ties
Partners Brand
Jumbo Cable Ties, 175#, 32", Natural, 100/Case
Mfr # CT32175
Zoro # G5506420
product price: $75.69
/pk 100, $0.76/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 175 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT32175
- Zoro # G5506420
- UPC # 848109025735
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 32" |
Width | .350" |
Details
Color | natural |
Item | Jumbo Cable Tie |
Tensile Strength | 175 lbs. |
Freight Class | 70 |
Description
Jumbo Cable Ties,175#,32 In.,Natural,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- SIEMENS Key, SSG10 Key Code, Silver (3SU19500FP800AA0)
- MARINCO Pigtail Adapter, 30A Locking to 50A Locking (121A)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 18", Natural, 100/Case (CT18175)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 36", Natural, PK100 (CT36175)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Pink, 500/Case (CT185L)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- Partners Brand Cable Ties