Shop All Cable Ties
Partners Brand
Jumbo Cable Ties, 175#, 24", Natural, 100/Case
Mfr # CT24175
Zoro # G5506457
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 175 lbs.
- Material Nylon
- Features Tamper Proof
- Additional Information Tamper Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT24175
- Zoro # G5506457
- UPC # 841436047760
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 24" |
Width | 0.35" |
Details
Color | natural |
Item | Jumbo Cable Tie |
Tensile Strength | 175 lbs. |
Material | Nylon |
Features | Tamper Proof |
Additional Information | Tamper Proof |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Product Name | CT24175 Heavy-Duty Cable Tie |
Product Color | Natural |
Product Type | Cable Tying |
Freight Class | 70 |
Description
Jumbo Cable Ties,175#,24 In.,Natural,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 150A, 600V AC, Indicating (LPJ-150SPI)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PARTNERS BRAND Jumbo Cable Ties, 250#, 18", Natural, 100/Case (CT18250)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-M8)
- Partners Brand Cable Ties