Shop All Cable Ties
Partners Brand
Jumbo Cable Ties, 175#, 18", Natural, 100/Case
Mfr # CT18175
Zoro # G5506475
product price: $45.15
/pk 100, $0.45/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 175 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT18175
- Zoro # G5506475
- UPC # 848109025766
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 18" |
Width | .350" |
Details
Color | natural |
Item | Jumbo Cable Tie |
Tensile Strength | 175 lbs. |
Freight Class | 70 |
Description
Jumbo Cable Ties,175#,18 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 36", Natural, PK100 (CT36175)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 32", Natural, 100/Case (CT32175)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case (CT6120)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- Partners Brand Cable Ties