Shop All Mailer Cartons
Partners Brand
Jewelry Boxes, 8" x 2" x 7/8", Kraft, 100/Case
Mfr # JB821K
Zoro # G5768570
product price: $210.99
/pk 100, $2.11/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Outside Height 3"; 5"
- Outside Length 8"
- Outside Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JB821K
- Zoro # G5768570
- UPC # 719650110372
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Outside Height | 3"; 5" |
Outside Length | 8" |
Outside Width | 2" |
Details
Color | Brown |
Item | Jewelry Box |
Description
Jewelry Box,8x2x7/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 12" x 12" x 10", Kraft, 15/Bundle (22XM05)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Blue (15A925)
- PILOT UPC BeGreen B2P Retractable Gel Pen .7mm Black (31600)
- DESCO Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Clear, Pk100 (13615)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 5", Kraft, 50/Bundle (M655K)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 30", Kraft, 70/Case (S1530K)
- PARTNERS BRAND Flat Corrugated Boxes, 24" x 20" x 4", Kraft, 20/Bundle (24204)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 30 1/4", White, 50/Bundle (MTM330)
- PARTNERS BRAND Corrugated Boxes, 18" x 14" x 12", Kraft, 10/Bundle (181412RP10)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- Partners Brand Mailer Cartons