Shop All Mailer Cartons
Partners Brand
Jewelry Boxes, 6" x 5" x 1", Kraft, 50/Case
Mfr # JB651K
Zoro # G5768598
product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Outside Length 6"
- Outside Width 5"
- Outside Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JB651K
- Zoro # G5768598
- UPC # 719650110358
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Outside Length | 6" |
Outside Width | 5" |
Outside Height | 1" |
Details
Color | Brown |
Item | Jewelry Box |
Description
Jewelry Box,6x5x1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.064 Dia, 67.05 ft. (01-0640-014S)
- PM COMPANY PM Company PMC09661 Credit-Debit Card Machine Paper Roll- 2-.31in.x200ft.- 24-CT- WE (9661)
- DECKER TAPE PRODUCTS Label, DL1669, MADE IN MEXICO, 2" X 3" (DL1669)
- ZORO SELECT Shop Ticket Holder, Vinyl, 8 1/2 In W, PK25 (1PRN5)
- PARTNERS BRAND Corrugated Mailers, 10" x 7" x 6", White, 50/Bundle (M1076)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 25", White, 50/Bundle (M4425)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 36", Kraft, 10/Case (P6036KHD)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 14" x 3", Kraft, 25/Bundle (14143)
- PARTNERS BRAND Long Poly Mailers, 18" x 48", White, 25/Case (LPM1848)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (MD1184SC)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 16" x 4", Kraft, 25/Bundle (22164)
- Partners Brand Mailing Tubes & Cartons