Shop All Mailer Cartons
Partners Brand
Jewelry Boxes, 3 1/2" x 3 1/2" x 1", White, 100/Case
Mfr # JB331W
Zoro # G5768640
product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Outside Length 3-1/2"
- Outside Width 3-1/2"
- Outside Height 1"
- Application Jewelry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JB331W
- Zoro # G5768640
- UPC # 719650110174
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Outside Length | 3-1/2" |
Outside Width | 3-1/2" |
Outside Height | 1" |
Details
Color | White |
Item | Jewelry Box |
Application | Jewelry |
Description
Jewelry Box,3 1/2x3 1/2x1 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-450DT)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- SWINGLINE SmartTouch 3 Hole Punch, 9/32" (A7074136)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46806)
- PARTNERS BRAND Corrugated Mailers, 4" x 2" x 2", Kraft, 50/Bundle (M422K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- PARTNERS BRAND Corrugated Trays, 15" x 12" x 1 3/4", White, 50/Bundle (15122CTW)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Easy-Fold Mailers, 24"x24"x2", White PK20 (M24242BF)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 2", White, 50/Bundle (M752)
- ZORO SELECT Literature Mailer, 11" x 11" x 4", White, 25/Bundle (55VK60)
- Partners Brand Mailing Tubes & Cartons