Shop All Mailer Cartons
Partners Brand
Jewelry Boxes, 3 1/2" x 3 1/2" x 1", Kraft, 100/Case
Mfr # JB331K
Zoro # G5768659
product price: $180.99
/pk 100, $1.81/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Outside Height 1"
- Outside Width 3-1/2"
- Outside Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JB331K
- Zoro # G5768659
- UPC # 719650110303
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Outside Height | 1" |
Outside Width | 3-1/2" |
Outside Length | 3-1/2" |
Details
Color | Brown |
Item | Jewelry Box |
Description
Jewelry Box,3 1/2x3 1/2x1 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x14x8 in (55NM54)
- BROTHER Super High Yield INKvestment 3 Pack Color Ink Cartridges (LC30293PK)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 4", Kraft, 25/Bundle (11K623)
- PARTNERS BRAND Corrugated Boxes, 13" x 11" x 8", Kraft, 25/Bundle (13118)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", White, 50/Case (P2036W)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 1", White, 50/Bundle (M751)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (MD1188)
- PARTNERS BRAND Corrugated Boxes, 18 1/2" x 12 1/2" x 14", Kraft, 20/Bundle (181214)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 48", Kraft, 10/Case (P8048KHD)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 3", Kraft, 50/Bundle (M1033K)
- Partners Brand Mail Supplies