Shop All Mailer Cartons
Partners Brand
Jewelry Boxes, 3 1/2" x 3 1/2" x 1 1/2", White, 100/Case
Mfr # JB3312W
Zoro # G5768668
product price: $199.99
/pk 100, $2.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Outside Length 3-1/2"
- Outside Height 1-1/2"
- Outside Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JB3312W
- Zoro # G5768668
- UPC # 719650110181
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Outside Length | 3-1/2" |
Outside Height | 1-1/2" |
Outside Width | 3-1/2" |
Details
Color | White |
Item | Jewelry Box |
Description
Jewelry Box,3 1/2x3 1/2x1 1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- INTERNATIONAL PAPER Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (HAM162400)
- UNI-PAINT Permanent Marker, Medium Tip, Blue Color Family, Paint, 12 PK (63603)
- BSC PREFERRED 11 x 11 x 4'' Flat Corrugated Boxes, 25PK (S-21003)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- PARTNERS BRAND Corrugated Trays, 15" x 12" x 1 3/4", White, 50/Bundle (15122CTW)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- PARTNERS BRAND Flat Corrugated Boxes, 14 3/8" x 12" x 3 1/2", Kraft, 25/Bundle (14123)
- PARTNERS BRAND Corrugated Boxes, 14" x 8" x 5", Kraft, 25/Bundle (1485)
- BOX PACKAGING Corrugated Mailers, 10"L x 7"W x 4"H, White (M1074)
- Partners Brand Mail Supplies