Shop All Point of Purchase Displays
Partners Brand
Jewelry Boxes, 3 1/16" x 2 1/8" x 1", Kraft, 100/Case
Mfr # JB321K
Zoro # G5768695
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Outside Width 2-1/8"
- Outside Height 1"
- Outside Length 3-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JB321K
- Zoro # G5768695
- UPC # 719650110297
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Outside Width | 2-1/8" |
Outside Height | 1" |
Outside Length | 3-1/16" |
Details
Color | Brown |
Item | Jewelry Box |
Description
Jewelry Box,3 1/16x2 1/8x1 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- PROMAN Proman TRV8836 Taurus Wide Shoulder Coat Hanger Mahogany - 12 hangers (TRV8836)
- DAYTON Roller Head, 16-1/4 x 12 in. (6Z766)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH28)
- AZAR DISPLAYS 20 Pocket Revolving Pegboard Gift Card Kit for Countertop 8" x 21" (700505-PUR)
- AZAR DISPLAYS Six Compartment Tray for Pegboard / Slatwall / Counter, PK2 (225570)
- AZAR DISPLAYS Six Compartment Acrylic Tray for Pegboard / Slatwall / Counter, PK2 (225560)
- AZAR DISPLAYS Four-Tier Counter Step Display: 12"W x 8"D x 8"H (326040)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- Partners Brand Point of Purchase Displays