Shop All Tags
Partners Brand
Inventory Tags, 3 Part Carbonless #8, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G16211
Zoro # G5722020
product price: $98.89
/pk 500, $0.20/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G16211
- Zoro # G5722020
- UPC # 743806157409
- Country of Origin United States
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,16 1/4x3 1/8",PK500 |
Description
Inventory Tag,16 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- LINCOLN ELECTRIC Welding Jacket (K4688-M)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (3000-3499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15071)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, Pre-Wired, (4500-4999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17103)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (9000-9499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16191)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, Pre-Wired, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15213)
- PARTNERS BRAND Tag Wire, 12", Silver, 1000/Case (G2500)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- Partners Brand Tags