Shop All Tags
Partners Brand
Inventory Tags, 3 Part Carbonless # 8, (0500-0999), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G16021
Zoro # G5722005
product price: $93.19
/pk 500, $0.19/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G16021
- Zoro # G5722005
- UPC # 743806157218
- Country of Origin United States
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,6 1/4x3 1/8",PK500 |
Description
Inventory Tag,6 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2394-6)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, XL, Blue (SA6604)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (3000-3499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15071)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, (2000-2499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17051)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", Green, 100/Case (G26026)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15211)
- BRADY Blk Tag, 2 x 2 In, Orn, Al, Sq, 3/16 In, PK25 (87636)
- Partners Brand Tags