Shop All Tags
Partners Brand
Inventory Tags, 3 Part Carbonless # 8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G16011
Zoro # G5722011
product price: $93.15
/pk 500, $0.19/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G16011
- Zoro # G5722011
- UPC # 743806157201
- Country of Origin United States
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,6 1/4x3 1/8",PK500 |
Description
Inventory Tag,6 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12W)
- SAFETY WORKS Large Gray Brahma Seamless Micro-Foam Glove, Nitrile Coated (WA9183A)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BV1YP)
- OCCUNOMIX Cooling Skull Cap, Yellow, Polyester (TD200-HVY)
- PARTNERS BRAND Inventory Tags, 3 Part Blank w/Carbon #8, Pre-Wired, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17503)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", Green, 100/Case (G26026)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15151)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, (2000-2499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17051)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7500-7999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16161)
- RDI Do Not Disturb Electronic Lock Sign, 100Pk (DND-EL-GEN-100|1)
- Partners Brand Tags