Shop All Tags
Partners Brand
Inventory Tags, 2 Part Carbonless # 8, (9500-9999), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G15201
Zoro # G5722151
product price: $79.19
/pk 500, $0.16/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G15201
- Zoro # G5722151
- UPC # 743806153197
- Country of Origin United States
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,6 1/4x3 1/8",PK500 |
Description
Inventory Tag,6 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, XL (45120418XL)
- OPTX2020 PeelAway Magnifying Lenses, +3.0, Clear, PR (OPT+300)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (WMN100241)
- TINGLEY Tingley Durascrim Double Coated Pvc On Polyester 3 Piece Suit, (S56307.2X)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless #8, Pre-Wired, (6000-6499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16133)
- PARTNERS BRAND Tag Wire, 12", Silver, 1000/Case (G2500)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16151)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (3000-3499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15071)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15211)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- Partners Brand Tags