Shop All Tags
Partners Brand
Inventory Tags, 2 Part Carbonless # 8, (6500-6999), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G15141
Zoro # G5722215
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G15141
- Zoro # G5722215
- UPC # 743806153135
- Country of Origin United States
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,6 1/4x3 1/8",PK500 |
Description
Inventory Tag,6 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-B)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, L/XL (23260)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- PARTNERS BRAND Inspection Tags, Pre-Wired, "Accepted", 4 3/4" x 2 3/8", Green, 1000/Case (G20023)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (5000-5999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18061)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (8500-8999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16181)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7500-7999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16161)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless #8, Pre-Wired, (6000-6499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16133)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43053)
- Partners Brand Tags