Shop All Tags
Partners Brand
Inventory Tags, 2 Part Carbonless # 8, (4500-4999), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G15101
Zoro # G5722258
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G15101
- Zoro # G5722258
- UPC # 743806153098
- Country of Origin United States
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,6 1/4x3 1/8",PK500 |
Description
Inventory Tag,6 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (AK1815/O/9)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Georgia (WS-D-1014-Georgia)
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15211)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16151)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, (2000-2499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17051)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (3000-3499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15071)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- Partners Brand Tags