Shop All Tags
Partners Brand
Inventory Tags, 2 Part Carbonless # 8, (2000-2499), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G15051
Zoro # G5722291
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G15051
- Zoro # G5722291
- UPC # 743806153043
- Country of Origin United States
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,6 1/4x3 1/8",PK500 |
Description
Inventory Tag,6 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- PIG PIG Under-Rack Containment Tray Black 44" L x 23.5" W x 2.75" H (PAK963-BK)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WKZ4)
- HAAS Weaver Arborist Nylon Velox Ascent System, Regular (39543)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", Green, 100/Case (G26026)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, Pre-Wired, (4500-4999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17103)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- PARTNERS BRAND Inspection Tags, Pre-Wired, "Accepted", 4 3/4" x 2 3/8", Green, 1000/Case (G20023)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (9000-9499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16191)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- Partners Brand Tags