Shop All Tags
Partners Brand
Inventory Tags, 2 Part Carbonless # 8, (1500-1999), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G15041
Zoro # G5722300
product price: $77.65
/pk 500, $0.16/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G15041
- Zoro # G5722300
- UPC # 743806153036
- Country of Origin United States
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,6 1/4x3 1/8",PK500 |
Description
Inventory Tag,6 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Lens Cleaning Value Pack 1ct (687201NML)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-EG_12x18 (T1-1096-EG_12x18)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (3000-3999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18041)
- PARTNERS BRAND Tag Wire, 12", Silver, 1000/Case (G2500)
- PARTNERS BRAND Tag String, 12", White, 1000/Case (G2501)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7500-7999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16161)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (8500-8999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16181)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- Partners Brand Tags