Shop All Tags
Partners Brand
Inventory Tags, 2 Part Carbonless # 8, (0500-0999), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G15021
Zoro # G5722328
product price: $77.65
/pk 500, $0.16/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G15021
- Zoro # G5722328
- UPC # 743806153012
- Country of Origin United States
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,6 1/4x3 1/8",PK500 |
Description
Inventory Tag,6 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650D)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 7 lb (B10)
- ACCUFORM Safety Scoreboard, 36 x 72In, AL/PLSTC, ENG (SCT802)
- MCR SAFETY Grain Deerskin Driver Split Back, M, PK12 (3505M)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (9000-9499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16191)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", Green, 100/Case (G26026)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, Pre-Wired, (4500-4999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17103)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7500-7999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16161)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (8500-8999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16181)
- BRADY Danger Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132424)
- Partners Brand Tags