Shop All Tags
Partners Brand
Inventory Tags, 2 Part Carbon Style #8, (2000-2499), 6 1/4" x 3 1/8", White/Manila, 500/Case
Mfr # G17051
Zoro # G5722109
product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Cardstock
- Color White/Manila
- Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G17051
- Zoro # G5722109
- UPC # 841436083508
- Country of Origin Multiple
- Category Tags
Dimensions
Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Point Cardstock |
Color | White/Manila |
Item | Inventory Tag,Carbon,6 1/4x3 1/8",PK500 |
Description
Inventory Tag,Carbon,6 1/4x3 1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, 2" W, Orange, 100 ft. L (149635)
- CONDOR Safety Sign, 11" W, 10" H, 0.125" Thickness, 486G84 (486G84)
- PROPPER BDU Patrol Cap, Cotton, Black, M (F550555001M)
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CS-P-1014-L-19120)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15151)
- PARTNERS BRAND Tag Wire, 12", Silver, 1000/Case (G2500)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (5000-5999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18061)
- PARTNERS BRAND Tag String, 12", White, 1000/Case (G2501)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- PARTNERS BRAND Inventory Tags, 3 Part Blank w/Carbon #8, Pre-Wired, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17503)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR710)
- Partners Brand Tags