Shop All Business Envelopes
Partners Brand
Inter-Department Envelopes, 10" x 13", Red, 100/Case
Mfr # EN1095
Zoro # G5724960
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper Stock
- Expanded Width 10"
- Outside Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1095
- Zoro # G5724960
- UPC # 50085227635742
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 10" |
Outside Length | 13" |
Details
Item | Inter-Department Envelopes,10x13",PK100 |
Material | Paper Stock |
Color | Red |
Description
Inter-Department Envelopes,10x13 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 72 X48 MOBILE BOARD (Whiteboar (MB7248MW)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- XEROX Xerox Drum Unit, 30000 Yield (101R00555)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70425)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case (EN1008)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Jumbo Envelopes, 24" x 30", Kraft, 100/Case (EN1087)
- ASP Repair Order/Work Ticket Holders 9" X 12", 5 Per Box Pk (7421)
- Partners Brand Business Envelopes