Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case
Mfr # 214C
Zoro # G6067037
original price:
$34.34
4% off
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/2"
- Width 9 1/2"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 1.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 214C
- Zoro # G6067037
- UPC # 841436088138
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 9 1/2" |
Width | 9 1/2" |
Height | 7" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipp Kit,9 1/2 x 9 1/2 x 7" |
Weight | 1.42 |
Description
Insulated Shipp Kit,9 1/2 x 9 1/2 x 7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 12", Kraft, 10/Bundle (55VM38)
- PACON Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150 (3203)
- POST-IT Super Sticky Notes, 3x5 In., Yellow, PK12 (655-12SSCY)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 17" x 9", White, 1/Case (250C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case (260C)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Box Liners, 18" x 18" x 18", Silver, 10/Case (INL181818)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Inside Width: 6 in (ON7C)
- Partners Brand Protective Packaging