Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 8" x 6" x 9", White, 8/Case
Mfr # 209C
Zoro # G6070841
product price: $183.99
/pk 8, $23.00/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 6"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 13.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 209C
- Zoro # G6070841
- UPC # 841436018784
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8" |
Width | 6" |
Height | 9" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,8 x 6 x 9",PK8 |
Weight | 13.36 |
Description
Insulated Shipping Kit,8 x 6 x 9 In.,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic, Black (HB903)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- NATIONAL CHECKING National Checking Register Roll 44mm White Bond 1 Ply, PK50 (1441-130SP)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Box Liners, 11" x 8" x 6", Silver, 25/Case (INL1186)
- PARTNERS BRAND Insulated Shipping Kits, 16 3/4" x 16 3/4" x 15", White, 1/Case (249C)
- PARTNERS BRAND Insulated Box Liners, 18" x 18" x 18", Silver, 10/Case (INL181818)
- PARTNERS BRAND Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case (260C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- Partners Brand Protective Packaging