Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 6" x 5" x 4 1/2", White, 8/Case
Mfr # 202C
Zoro # G6070808
product price: $183.99
/pk 8, $23.00/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Width 5"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 8.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 202C
- Zoro # G6070808
- UPC # 841436052757
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6" |
Width | 5" |
Height | 4 1/2" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipp Kit,6 x 5 x 4 1/2",PK8 |
Weight | 8.76 |
Description
Insulated Shipp Kit,6 x 5 x 4 1/2 In.,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicon Rubber Strips, 24 In (MH2LED601G)
- ZORO SELECT 1" Round Ring Binder, Black (UNV31401)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- PARTNERS BRAND Insulated Box Liners, 10" x 10" x 10", Silver, 25/Case (INL101010)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Box Liners, 12" x 10" x 9", Silver, 25/Case (INL1210)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case (212C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (231F)
- Partners Brand Protective Packaging