Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case
Mfr # 260C
Zoro # G6067509
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 1/2"
- Width 11 1/2"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 2.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 260C
- Zoro # G6067509
- UPC # 841436088787
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 19 1/2" |
Width | 11 1/2" |
Height | 4 1/8" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Ship Kit,19 1/2x11 1/2x4 1/8" |
Weight | 2.34 |
Description
Insulated Ship Kit,19 1/2x11 1/2x4 1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP-RITE Binder Tabs, 8 Assorted Gold Plated Per Set, 48PK (111)
- SCOTCH Scotch 6055BNS Adhesive Dot Roller Value Pack 0.3 in x 49 ft. 4-PK (6055BNS)
- AVERY Cards, Post, Inkjet, 4X6, We, 50 100PK (AVE8386)
- PENDAFLEX Front View Envelope, Asst, Poly, PK4 (PFX90016)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- PARTNERS BRAND Insulated Box Liners, 11" x 8" x 6", Silver, 25/Case (INL1186)
- PARTNERS BRAND Insulated Box Liners, 18" x 18" x 18", Silver, 10/Case (INL181818)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- Partners Brand Protective Packaging