Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 18" x 14" x 19", White, 1/Case
Mfr # 248C
Zoro # G6068872
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 14"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 248C
- Zoro # G6068872
- UPC # 841436088770
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 18" |
Width | 14" |
Height | 19" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,18 x 14 x 19" |
Weight | 4.5 |
Description
Insulated Shipping Kit,18 x 14 x 19 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Barrel (2076052)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Black (33111)
- BSC PREFERRED 20'' x 80 Gauge x 1000' Goodwrappers Economy Cast Stretch Film, 4PK (S-2167)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 17" x 9", White, 1/Case (250C)
- PARTNERS BRAND Insulated Box Liners, 10" x 10" x 10", Silver, 25/Case (INL101010)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Shipping Kits, 16 3/4" x 16 3/4" x 15", White, 1/Case (249C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case (212C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON36C)
- Partners Brand Protective Packaging