Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 17" x 10" x 8 1/4", White, 1/Case
Mfr # 245C
Zoro # G6068093
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Width 10"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 245C
- Zoro # G6068093
- UPC # 841436018814
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 17" |
Width | 10" |
Height | 8 1/4" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,17 x 10 x 8 1/4" |
Weight | 2.4 |
Description
Insulated Shipping Kit,17 x 10 x 8 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Pink Orchid, PK80 (2013191)
- ZORO SELECT Plastic Corrugated Sheets, 40" x 48", White, 10/Bundle (55VK18)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 9", Kraft, 25/Bundle (22XK60)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 17" x 9", White, 1/Case (250C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case (212C)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- PARTNERS BRAND Insulated Box Liners, 24" x 18" x 18", Silver, 10/Case (INL2418)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 48 oz. (TP 48/MS)
- Partners Brand Insulation and Cold Protection