Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case
Mfr # 246C
Zoro # G6068111
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Width 10"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 2.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 246C
- Zoro # G6068111
- UPC # 841436088183
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 17" |
Width | 10" |
Height | 10 1/2" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,17 x 10 x 10 1/2" |
Weight | 2.74 |
Description
Insulated Shipping Kit,17 x 10 x 10 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 7" x 7" x 2", White, 50/Bundle (55VK25)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 8" x 3 1/2", White, 300/Case (LL134)
- THE E-Z GRADER E-Z Grader, Large Print, Blue, PK3 (7200)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 9", White, 8/Case (209C)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- PARTNERS BRAND Insulated Shipping Kits, 16 3/4" x 16 3/4" x 15", White, 1/Case (249C)
- PARTNERS BRAND Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case (260C)
- PARTNERS BRAND Insulated Box Liners, 11" x 8" x 6", Silver, 25/Case (INL1186)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case (212C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 9-1/2", 4PK (209C)
- Partners Brand Insulation and Cold Protection