Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 16 3/4" x 16 3/4" x 15", White, 1/Case
Mfr # 249C
Zoro # G6068750
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 3/4"
- Width 16 3/4"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 5.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 249C
- Zoro # G6068750
- UPC # 841436088169
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 16 3/4" |
Width | 16 3/4" |
Height | 15" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shppng Kit,16 3/4x16 3/4 x 15" |
Weight | 5.44 |
Description
Insulated Shppng Kit,16 3/4x16 3/4 x 15 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bag Dispenser Single, ABS Plastic (BG001-0212)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- ZORO SELECT 2" Slant Ring Binder 11 x 17" (77711)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- PARTNERS BRAND Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case (260C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 9", White, 8/Case (209C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- Partners Brand Protective Packaging