Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 13" x 13" x 12 1/2", White, 1/Case
Mfr # 240C
Zoro # G6068041
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13"
- Width 13"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 3.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 240C
- Zoro # G6068041
- UPC # 841436088152
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 13" |
Width | 13" |
Height | 12 1/2" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,13 x 13 x 12 1/2" |
Weight | 3.06 |
Description
Insulated Shipping Kit,13 x 13 x 12 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Metal Photo Frame, Aluminum, 8 1/2 x 11, Black (UNV76840)
- QUALITY PARK Envelope, Expansion, 12X16X4 Pk (QUAR4497)
- ROCKLAND Rockland R02-CAMO 19 in. Rolling Backpack Multipurpose Suitcase; Camo (R02-CAMO)
- PACON Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150 (3203)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case (212C)
- PARTNERS BRAND Insulated Box Liners, 10" x 10" x 10", Silver, 25/Case (INL101010)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Shipping Kits, 16 3/4" x 16 3/4" x 15", White, 1/Case (249C)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- Partners Brand Protective Packaging