Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 12" x 12" x 11 1/2", White, 1/Case
Mfr # 230C
Zoro # G6067743
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 12"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 230C
- Zoro # G6067743
- UPC # 841436088145
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12" |
Width | 12" |
Height | 11 1/2" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,12 x 12 x 11 1/2" |
Weight | 3.38 |
Description
Insulated Shipping Kit,12 x 12 x 11 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Bronze (MAN-1402-BZ)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case (212C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- Partners Brand Insulation and Cold Protection