Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case
Mfr # 229C
Zoro # G6067612
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Width 10"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 2.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 229C
- Zoro # G6067612
- UPC # 841436018791
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12" |
Width | 10" |
Height | 9" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,12 x 10 x 9" |
Weight | 2.14 |
Description
Insulated Shipping Kit,12 x 10 x 9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON MAILBOX BLACK RURAL (1-1/2C-BLK)
- BETTER PACKAGES Cover For Bp333 Plus (FM-5)
- WESTERN PLASTICS Film Perf Shrink 24x24 500 (515)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- PARTNERS BRAND Insulated Box Liners, 11" x 8" x 6", Silver, 25/Case (INL1186)
- PARTNERS BRAND Insulated Box Liners, 10" x 10" x 10", Silver, 25/Case (INL101010)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, 5°C/41°F, 100/Box (WM 5/41)
- Partners Brand Insulation and Cold Protection