Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 12" x 10" x 7", White, 1/Case
Mfr # 227C
Zoro # G6067719
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 10"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 1.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 227C
- Zoro # G6067719
- UPC # 841436070157
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12" |
Width | 10" |
Height | 7" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,12 x 10 x 7" |
Weight | 1.94 |
Description
Insulated Shipping Kit,12 x 10 x 7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONEIDA VIPER SCRAPER 10.75"" (AXS001160B)
- EXPO Dry Erase Marker Set, PK4 (1785294)
- BROWNLINE Calendar, Wall, Montly (REDC171101)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- PARTNERS BRAND Insulated Box Liners, 10" x 10" x 10", Silver, 25/Case (INL101010)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Box Liners, 24" x 18" x 18", Silver, 10/Case (INL2418)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case (260C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON55C)
- Partners Brand Insulation and Cold Protection